Zoro Homepage

Conveyor Tripod Stand, 42to60In, 12-1/2InW

  • Mfr # 2WJL9

  • Zoro # G7123015


product price: $69.99
/ea

Key Features

Conveyor Stand Type
Tripod Stand
Stand Mobility
Portable
Stand Load Capacity
400 lb
For Between Frame Width
13 in
For Conveyor Duty Rating
Light-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WJL9
Zoro #
G7123015
UPC #
190735456552
Country of Origin
China

Dimensions

For Between Frame Width
13 in
Min. Height
42 in
Max. Height
60 in
Overall Width
15 in
Adjustable Height - Stands
Yes
T-Bar Width (In.)
12-1/2
Height Adjustment (In.)
42 to 60

Details

Conveyor Stand Type
Tripod Stand
Stand Mobility
Portable
Stand Load Capacity
400 lb
For Conveyor Duty Rating
Light-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Tripod Stand
Construction
Welded Steel
Capacity (Lb.)
400

Description

Conveyor Support Stand, Tripod Stand, Portable, 400 lb Stand Load Capacity, 13 in For Between Frame Width, Light-Duty, 15 in Overall Width, Steel Stand Material, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.