Conveyor Tripod Stand, 42to60In, 9-1/2InW
Mfr # 2WJL6
Zoro # G7130252
product price: $60.69
/eaKey Features
Conveyor Stand Type
Tripod Stand
Stand Mobility
Portable
Stand Load Capacity
400 lb
For Between Frame Width
10 in
For Conveyor Duty Rating
Light-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WJL6
Zoro #
G7130252
UPC #
190735456521
Country of Origin
China
Dimensions
For Between Frame Width
10 in
Min. Height
42 in
Max. Height
60 in
Overall Width
12 in
Adjustable Height - Stands
Yes
T-Bar Width (In.)
9-1/2
Height Adjustment (In.)
42 to 60
Details
Conveyor Stand Type
Tripod Stand
Stand Mobility
Portable
Stand Load Capacity
400 lb
For Conveyor Duty Rating
Light-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Tripod Stand
Construction
Welded Steel
Capacity (Lb.)
400
Description
Conveyor Support Stand, Tripod Stand, Portable, 400 lb Stand Load Capacity, 10 in For Between Frame Width, Light-Duty, 12 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.