Zoro Homepage

ConveyorTable, 17 Rollers, 13In.Btwn Frame

  • Mfr # HRT-70

  • Zoro # G0708863


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Roller Dia.
1.375 in
For Between Frame Width
13 in
Bearings
Ball Bearing
Overall Width
15 in
Legs per Unit
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRT-70
Zoro #
G0708863
UPC #
878258004466
Country of Origin
Taiwan, Province of China

Dimensions

Roller Dia.
1.375 in
For Between Frame Width
13 in
Overall Width
15 in
Roller Width
22 in
Bed Depth
2-1/2"
Bed Width
14-43/64"
Min. Height
26 1/2 in
Height Adjustment
26-1/2" to 43-1/2"
Max. Height
43 1/2 in
Adjustable Height - Stands
Yes
Between Frame Width
13"
Bed Length
5-1/2 ft.
Overall Length
5 ft 6 in

Details

Item
Conveyor Table
Bearings
Ball Bearing
Legs per Unit
2
Section Description
Portable
Support Stand/Table Type
Horizontal Roller
Stand Mobility
Portable
Stand Load Capacity
500 lb
Roller Spacing
4 in
Frame Material
Steel
Number of Rollers
17
Center to Center Roller Spacing
4"
Color
White
Stand Material
Steel
Frame Finish
Powder Coated
Roller Material
Galvanized Steel
Load Capacity
500 lb.
Bed Material
Steel

Description

Material Support Table, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 22 in Roller Width, 15 in Overall Width, 26 1/2 in Min. Height, 43 1/2 in Max. Height, Steel Stand Material, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.