Zoro Homepage

Coolant Elbow, ID 2 1/2 In, OD 2.82 In

  • Mfr # 7884-0008

  • Zoro # G2826923


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
Outside Dia. (In.)
2 41/50 in
Working Pressure (PSI)
50 psi
For Use With
Coolant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7884-0008
Zoro #
G2826923
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
2 41/50 in
Inside Dia. (In.)
2 1/2 in
Length
9.8 in

Details

Item
Coolant Elbow
Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
Working Pressure (PSI)
50 psi
For Use With
Coolant
Standards
SAE J20 RL CLASS A
Color
Blue

Description

Coolant Elbow, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 RL CLASS A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.