Zoro Homepage

Copper Foil Rolls

  • Mfr # C007x12x50

  • Zoro # G508232047


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Temper
O
Standards
ASTM B11, ASTM B152, ASTM B370
Width Tolerance
+/-0.005 in
Thickness Tolerance
+/-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C007x12x50
Zoro #
G508232047
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.007 in
Width Tolerance
+/-0.005 in
Length Tolerance
+ 5 ft / - 0 ft
Roll Length
50 ft
Overall Width
12 in

Details

Material
Copper
Temper
O
Standards
ASTM B11, ASTM B152, ASTM B370
Item
110 Copper Foil
Thickness Tolerance
+/-0.0007 in
Fabrication
Hot Rolled
Material Grade
110
Rockwell Hardness
F75 Max
Yield Strength
6,000 psi
System of Measurement
Inch
Minimum Temperature
68 Degrees F
Heat Treatment
Annealed
Heat Treatable
Yes
Tensile Strength
26,000 psi
Shape
Foil
Application
Electrical
Mechanical Finish
Mill
Maximum Temperature
700 Degrees F

Description

110 Copper Foil, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Width 12 in, Roll Length 50 ft, Length Tolerance + 5 ft / - 0 ft, Temper O, Tensile Strength 26,000 psi, Maximum Temperature 700 Degrees F, Thickness 0.007 in, Thickness Tolerance +/-0.0007 in, Standards ASTM B11, ASTM B152, ASTM B370, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness F75 Max, Yield Strength 6,000 psi, Shape Foil, Application Electrical, Length Type Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.