110 Cop Rec Bar, 24 inL, 2 inW, 1.5 in

  • Mfr # 17870_24_0

  • Zoro # G908360371


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 in
System of Measurement
Inch
Overall Length
24 in
Standards
ASTM B187
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17870_24_0
Zoro #
G908360371
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2 in
Overall Length
24 in
Width Tolerance
+/-0.008 in
Thickness
1.5 in

Details

Item
110 Copper Rectangular Bar
System of Measurement
Inch
Standards
ASTM B187
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
74
Appearance
Metallic
Temper
H02
Thickness Tolerance
+/-0.0045 in
Fabrication
Hot and Cold Workability
Heat Treatable
No
Tensile Strength
42,000 psi
Material Grade
110
Material
Copper
Mechanical Finish
Mill
Includes Material Certificate
Yes
Rockwell Hardness
B40
Shape
Rectangular Bar

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 1.5 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.