Shop ZORO SELECT
See all product information
110 Cop Rec Bar, 36 inL, 2 inW, 1.5 in
Mfr # 17870_36_0
Zoro # G108360423
product price:Â $535.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Tensile Strength
42,000 psi
Standards
ASTM B187
System of Measurement
Inch
Appearance
Metallic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17870_36_0
Zoro #
G108360423
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.5 in
Overall Length
36 in
Overall Width
2 in
Width Tolerance
+/-0.008 in
Details
Item
110 Copper Rectangular Bar
Material
Copper
Tensile Strength
42,000 psi
Standards
ASTM B187
System of Measurement
Inch
Appearance
Metallic
Brinell Hardness
74
Heat Treatable
No
Thickness Tolerance
+/-0.0045 in
Temper
H02
Shape
Rectangular Bar
Material Grade
110
Includes Material Certificate
Yes
Fabrication
Hot and Cold Workability
Rockwell Hardness
B40
Yield Strength
36,000 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 1.5 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.