110 Cop Rec Bar, 36 inL, 5 inW, 0.375 in
Mfr # 19898_36_0
Zoro # G508360313
product price:Â $344.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.375 in
Heat Treatable
No
Yield Strength
36,000 psi
Thickness Tolerance
+/-0.0045 in
Fabrication
Hot and Cold Workability
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19898_36_0
Zoro #
G508360313
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.375 in
Overall Length
36 in
Overall Width
5 in
Width Tolerance
+/-0.015 in
Details
Item
110 Copper Rectangular Bar
Heat Treatable
No
Yield Strength
36,000 psi
Thickness Tolerance
+/-0.0045 in
Fabrication
Hot and Cold Workability
Material Grade
110
Heat Treatment
No Heat Treatment
Includes Material Certificate
No
System of Measurement
Inch
Temper
H02
Brinell Hardness
74
Tensile Strength
42,000 psi
Standards
ASTM B187
Mechanical Finish
Mill
Rockwell Hardness
B40
Shape
Rectangular Bar
Appearance
Metallic
Material
Copper
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 5 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.375 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate No, Tensile Strength 42,000 psi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.