Shop ZORO SELECT

110 Cop Rec Bar, 12 inL, 4 inW, 1.5 in

  • Mfr # 19919_12_0

  • Zoro # G108360416


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
B40
Heat Treatable
No
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
Tensile Strength
42,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19919_12_0
Zoro #
G108360416
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Width Tolerance
+/-0.012 in
Thickness
1.5 in
Overall Width
4 in

Details

Item
110 Copper Rectangular Bar
Rockwell Hardness
B40
Heat Treatable
No
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
Tensile Strength
42,000 psi
System of Measurement
Inch
Material
Copper
Thickness Tolerance
+/-0.005 in
Mechanical Finish
Mill
Fabrication
Hot and Cold Workability
Brinell Hardness
74
Appearance
Metallic
Standards
ASTM B187
Material Grade
110
Shape
Rectangular Bar
Temper
H02
Includes Material Certificate
Yes

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 1.5 in, Thickness Tolerance +/-0.005 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.