110 Cop Rec Bar, 4 ftL, 4 inW, 1.5 in

  • Mfr # 19919_48_0

  • Zoro # G508360436


product price:  $1,414.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 ft
Shape
Rectangular Bar
Appearance
Metallic
Yield Strength
36,000 psi
Temper
H02
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19919_48_0
Zoro #
G508360436
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Thickness
1.5 in
Width Tolerance
+/-0.012 in
Overall Width
4 in

Details

Item
110 Copper Rectangular Bar
Shape
Rectangular Bar
Appearance
Metallic
Yield Strength
36,000 psi
Temper
H02
Heat Treatable
No
Thickness Tolerance
+/-0.005 in
Tensile Strength
42,000 psi
Standards
ASTM B187
Material
Copper
Material Grade
110
Mechanical Finish
Mill
Fabrication
Hot and Cold Workability
Rockwell Hardness
B40
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Brinell Hardness
74
Includes Material Certificate
Yes

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 1.5 in, Thickness Tolerance +/-0.005 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.