Zoro Homepage

Copper Rectangle Bar 110-H02

  • Mfr # 21289_12_0

  • Zoro # G908360654


product price: $26.59
/ea

Key Features

Thickness
0.1875 in
Includes Material Certificate
Yes
Yield Strength
36,000 psi
Rockwell Hardness
B40
Width Tolerance
+/-0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21289_12_0
Zoro #
G908360654
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width Tolerance
+/-0.012 in
Overall Length
12 in
Overall Width
2 1/2 in

Details

Item
110 Copper Rectangular Bar
Includes Material Certificate
Yes
Yield Strength
36,000 psi
Rockwell Hardness
B40
Thickness Tolerance
+/-0.004 in
Material Grade
110
Tensile Strength
42,000 psi
System of Measurement
Inch
Heat Treatable
No
Shape
Rectangular Bar
Heat Treatment
No Heat Treatment
Material
Copper
Appearance
Metallic
Temper
H02
Fabrication
Hot and Cold Workability
Brinell Hardness
74
Mechanical Finish
Mill
Standards
ASTM B187

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.1875 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.