110 Cop Rec Bar, 24 inL, 2 1/2 inW, 1.5 in
Mfr # 21497_24_0
Zoro # G208360767
product price:Â $443.99
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
74
Fabrication
Hot and Cold Workability
Heat Treatable
No
Shape
Rectangular Bar
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21497_24_0
Zoro #
G208360767
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
2 1/2 in
Overall Length
24 in
Width Tolerance
+/-0.012 in
Thickness
1.5 in
Details
Item
110 Copper Rectangular Bar
Brinell Hardness
74
Fabrication
Hot and Cold Workability
Heat Treatable
No
Shape
Rectangular Bar
Heat Treatment
No Heat Treatment
Includes Material Certificate
Yes
Standards
ASTM B187
Temper
H02
System of Measurement
Inch
Appearance
Metallic
Tensile Strength
42,000 psi
Mechanical Finish
Mill
Material
Copper
Yield Strength
36,000 psi
Thickness Tolerance
+/-0.005 in
Rockwell Hardness
B40
Material Grade
110
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 1.5 in, Thickness Tolerance +/-0.005 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.