Copper Rectangle Bar 110-H02
Mfr # 21717_12_0
Zoro # G608360787
product price: $94.89
/ea
Free Shipping & Returns
Key Features
Heat Treatment
No Heat Treatment
Overall Width
7 in
Fabrication
Hot and Cold Workability
Appearance
Metallic
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21717_12_0
Zoro #
G608360787
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
7 in
Thickness
0.25 in
Width Tolerance
+/-0.021 in
Overall Length
12 in
Details
Item
110 Copper Plate
Heat Treatment
No Heat Treatment
Fabrication
Hot and Cold Workability
Appearance
Metallic
System of Measurement
Inch
Brinell Hardness
74
Material Grade
110
Tensile Strength
42,000 psi
Thickness Tolerance
+/-0.0045 in
Heat Treatable
No
Yield Strength
36,000 psi
Mechanical Finish
Mill
Shape
Plate
Temper
H02
Rockwell Hardness
B40
Includes Material Certificate
Yes
Material
Copper
Standards
ASTM B187
Description
110 Copper Plate, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 7 in, Shape Plate, Thickness 0.25 in, Yield Strength 36,000 psi, Rockwell Hardness B40, Thickness Tolerance +/-0.0045 in, Temper H02, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Hot and Cold Workability, Includes Material Certificate Yes, Appearance Metallic, Brinell Hardness 74, System of Measurement Inch, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.