Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Rectangle Bar 110-H02

  • Mfr # 22976_12_0

  • Zoro # G108361338


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Fabrication
Hot and Cold Workability
Width Tolerance
+/-0.024 in
Heat Treatment
No Heat Treatment
Brinell Hardness
74
Material Grade
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22976_12_0
Zoro #
G108361338
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.024 in
Thickness
0.5 in
Overall Width
8 in
Overall Length
12 in

Details

Item
110 Copper Plate
Fabrication
Hot and Cold Workability
Heat Treatment
No Heat Treatment
Brinell Hardness
74
Material Grade
110
Shape
Plate
Appearance
Metallic
Includes Material Certificate
Yes
Mechanical Finish
Mill
Heat Treatable
No
System of Measurement
Inch
Tensile Strength
42,000 psi
Temper
H02
Yield Strength
36,000 psi
Rockwell Hardness
B40
Thickness Tolerance
+/-0.0045 in
Standards
ASTM B187
Material
Copper

Description

110 Copper Plate, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 8 in, Shape Plate, Thickness 0.5 in, Yield Strength 36,000 psi, Rockwell Hardness B40, Thickness Tolerance +/-0.0045 in, Temper H02, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Hot and Cold Workability, Includes Material Certificate Yes, Appearance Metallic, Brinell Hardness 74, System of Measurement Inch, Tensile Strength 42,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.