Zoro Homepage

Copper Rectangle Bar 110-H02

  • Mfr # 22976_36_0

  • Zoro # G908361361


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Includes Material Certificate
Yes
Material
Copper
Shape
Plate
Material Grade
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22976_36_0
Zoro #
G908361361
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Overall Width
8 in
Width Tolerance
+/-0.024 in
Overall Length
36 in

Details

Item
110 Copper Plate
Includes Material Certificate
Yes
Material
Copper
Shape
Plate
Material Grade
110
Brinell Hardness
74
Fabrication
Hot and Cold Workability
System of Measurement
Inch
Temper
H02
Thickness Tolerance
+/-0.0045 in
Rockwell Hardness
B40
Heat Treatment
No Heat Treatment
Tensile Strength
42,000 psi
Yield Strength
36,000 psi
Appearance
Metallic
Standards
ASTM B187
Mechanical Finish
Mill
Heat Treatable
No

Description

110 Copper Plate, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 8 in, Shape Plate, Thickness 0.5 in, Yield Strength 36,000 psi, Rockwell Hardness B40, Thickness Tolerance +/-0.0045 in, Temper H02, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Hot and Cold Workability, Includes Material Certificate Yes, Appearance Metallic, Brinell Hardness 74, System of Measurement Inch, Tensile Strength 42,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.