Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Rectangle Bar 110-H02

  • Mfr # 23910_36_0

  • Zoro # G008361513


product price: $79.79
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Rockwell Hardness
B40
Thickness
0.3125 in
Material
Copper
Width Tolerance
+/-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23910_36_0
Zoro #
G008361513
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Width Tolerance
+/-0.008 in
Overall Length
36 in
Overall Width
1 1/2 in

Details

Item
110 Copper Rectangular Bar
System of Measurement
Inch
Rockwell Hardness
B40
Material
Copper
Yield Strength
36,000 psi
Fabrication
Hot and Cold Workability
Mechanical Finish
Mill
Material Grade
110
Shape
Rectangular Bar
Heat Treatment
No Heat Treatment
Heat Treatable
No
Temper
H02
Tensile Strength
42,000 psi
Brinell Hardness
74
Standards
ASTM B187
Appearance
Metallic
Includes Material Certificate
Yes
Thickness Tolerance
+/-0.003 in

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.3125 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.