Copper Rectangle Bar 110-H02
Mfr # 4260_36_0
Zoro # G108361376
product price: $14.39
/eaKey Features
Fabrication
Hot and Cold Workability
Standards
ASTM B187
Thickness Tolerance
+/-0.003 in
Mechanical Finish
Mill
Appearance
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4260_36_0
Zoro #
G108361376
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
5/8 in
Thickness
0.125 in
Overall Length
36 in
Width Tolerance
+/-0.008 in
Details
Item
110 Copper Rectangular Bar
Fabrication
Hot and Cold Workability
Standards
ASTM B187
Thickness Tolerance
+/-0.003 in
Mechanical Finish
Mill
Appearance
Metallic
System of Measurement
Inch
Material
Copper
Tensile Strength
42,000 psi
Yield Strength
36,000 psi
Brinell Hardness
74
Temper
H02
Heat Treatable
No
Includes Material Certificate
Yes
Material Grade
110
Heat Treatment
No Heat Treatment
Shape
Rectangular Bar
Rockwell Hardness
B40
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 5/8 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.