Copper Rectangle Bar 110-H02
Mfr # 4267_12_0
Zoro # G008360530
product price: $20.79
/eaKey Features
Width Tolerance
+/-0.012 in
Heat Treatable
No
Brinell Hardness
74
Overall Width
2 1/2 in
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4267_12_0
Zoro #
G008360530
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.012 in
Overall Width
2 1/2 in
Thickness
0.125 in
Overall Length
12 in
Details
Item
110 Copper Rectangular Bar
Heat Treatable
No
Brinell Hardness
74
Material
Copper
Rockwell Hardness
B40
Includes Material Certificate
Yes
Shape
Rectangular Bar
Fabrication
Hot and Cold Workability
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Standards
ASTM B187
Appearance
Metallic
Temper
H02
Tensile Strength
42,000 psi
Thickness Tolerance
+/-0.004 in
System of Measurement
Inch
Material Grade
110
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.125 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.