Copper Rectangle Bar 110-H02
Mfr # 4267_72_0
Zoro # G708360427
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
No
Material Grade
110
Appearance
Metallic
Overall Width
2 1/2 in
Fabrication
Hot and Cold Workability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4267_72_0
Zoro #
G708360427
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
2 1/2 in
Thickness
0.125 in
Overall Length
6 ft
Width Tolerance
+/-0.012 in
Details
Item
110 Copper Rectangular Bar
Heat Treatable
No
Material Grade
110
Appearance
Metallic
Fabrication
Hot and Cold Workability
Tensile Strength
42,000 psi
Mechanical Finish
Mill
Material
Copper
Yield Strength
36,000 psi
Includes Material Certificate
Yes
Standards
ASTM B187
System of Measurement
Inch
Shape
Rectangular Bar
Temper
H02
Thickness Tolerance
+/-0.004 in
Heat Treatment
No Heat Treatment
Rockwell Hardness
B40
Brinell Hardness
74
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 2 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.125 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.