Copper Rectangle Bar 110-H02
Mfr # 4273_36_0
Zoro # G508360511
product price: $22.19
/eaKey Features
Mechanical Finish
Mill
Brinell Hardness
74
Thickness Tolerance
+/-0.003 in
Heat Treatment
No Heat Treatment
Heat Treatable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4273_36_0
Zoro #
G508360511
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.008 in
Overall Length
36 in
Thickness
0.1875 in
Overall Width
5/8 in
Details
Item
110 Copper Rectangular Bar
Mechanical Finish
Mill
Brinell Hardness
74
Thickness Tolerance
+/-0.003 in
Heat Treatment
No Heat Treatment
Heat Treatable
No
Fabrication
Hot and Cold Workability
Includes Material Certificate
Yes
System of Measurement
Inch
Rockwell Hardness
B40
Tensile Strength
42,000 psi
Appearance
Metallic
Material
Copper
Temper
H02
Material Grade
110
Shape
Rectangular Bar
Standards
ASTM B187
Yield Strength
36,000 psi
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 5/8 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.1875 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.