Copper Rectangle Bar 110-H02
Mfr # 4273_48_0
Zoro # G508360474
product price: $30.39
/eaKey Features
Rockwell Hardness
B40
Heat Treatment
No Heat Treatment
Includes Material Certificate
Yes
Standards
ASTM B187
Fabrication
Hot and Cold Workability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4273_48_0
Zoro #
G508360474
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 ft
Thickness
0.1875 in
Overall Width
5/8 in
Width Tolerance
+/-0.008 in
Details
Item
110 Copper Rectangular Bar
Rockwell Hardness
B40
Heat Treatment
No Heat Treatment
Includes Material Certificate
Yes
Standards
ASTM B187
Fabrication
Hot and Cold Workability
Tensile Strength
42,000 psi
Material
Copper
Mechanical Finish
Mill
Heat Treatable
No
Yield Strength
36,000 psi
Material Grade
110
Temper
H02
System of Measurement
Inch
Shape
Rectangular Bar
Thickness Tolerance
+/-0.003 in
Appearance
Metallic
Brinell Hardness
74
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 5/8 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.1875 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.