Copper Rectangle Bar 110-H02
Mfr # 4289_72_0
Zoro # G708360762
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Appearance
Metallic
Shape
Rectangular Bar
Tensile Strength
42,000 psi
Mechanical Finish
Mill
Fabrication
Hot and Cold Workability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4289_72_0
Zoro #
G708360762
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Overall Width
2 1/2 in
Width Tolerance
+/-0.012 in
Thickness
0.25 in
Details
Item
110 Copper Rectangular Bar
Appearance
Metallic
Shape
Rectangular Bar
Tensile Strength
42,000 psi
Mechanical Finish
Mill
Fabrication
Hot and Cold Workability
Heat Treatable
No
Standards
ASTM B187
Brinell Hardness
74
Includes Material Certificate
Yes
Yield Strength
36,000 psi
Rockwell Hardness
B40
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Thickness Tolerance
+/-0.004 in
Temper
H02
Material
Copper
Material Grade
110
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 2 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.25 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.