Copper Rectangle Bar 110-H02
Mfr # 4296_24_0
Zoro # G208360781
product price: $34.15
/eaKey Features
Standards
ASTM B187
Shape
Rectangular Bar
Thickness
0.375 in
Appearance
Metallic
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4296_24_0
Zoro #
G208360781
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.375 in
Overall Width
3/4 in
Width Tolerance
+/-0.008 in
Overall Length
24 in
Details
Item
110 Copper Rectangular Bar
Standards
ASTM B187
Shape
Rectangular Bar
Appearance
Metallic
Material
Copper
Heat Treatable
No
Material Grade
110
Tensile Strength
42,000 psi
Fabrication
Hot and Cold Workability
Mechanical Finish
Mill
Thickness Tolerance
+/-0.003 in
Brinell Hardness
74
Rockwell Hardness
B40
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Temper
H02
Includes Material Certificate
Yes
Yield Strength
36,000 psi
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.375 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.