Zoro Homepage

Copper Rectangle Bar 110-H02

  • Mfr # 4296_36_0

  • Zoro # G408360741


product price: $51.15
/ea

Key Features

Material
Copper
Thickness Tolerance
+/-0.003 in
Tensile Strength
42,000 psi
Brinell Hardness
74
Rockwell Hardness
B40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4296_36_0
Zoro #
G408360741
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
3/4 in
Thickness
0.375 in
Width Tolerance
+/-0.008 in

Details

Item
110 Copper Rectangular Bar
Material
Copper
Thickness Tolerance
+/-0.003 in
Tensile Strength
42,000 psi
Brinell Hardness
74
Rockwell Hardness
B40
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Fabrication
Hot and Cold Workability
Yield Strength
36,000 psi
Standards
ASTM B187
Material Grade
110
Heat Treatable
No
Temper
H02
Appearance
Metallic
Mechanical Finish
Mill
Shape
Rectangular Bar
Includes Material Certificate
Yes

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.375 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.