Zoro Homepage

Copper Rectangle Bar 110-H02

  • Mfr # 4298_72_0

  • Zoro # G008360554


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.003 in
Standards
ASTM B187
Overall Width
1 1/4 in
Fabrication
Hot and Cold Workability
Width Tolerance
+/-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4298_72_0
Zoro #
G008360554
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 1/4 in
Width Tolerance
+/-0.008 in
Thickness
0.375 in
Overall Length
6 ft

Details

Item
110 Copper Rectangular Bar
Thickness Tolerance
+/-0.003 in
Standards
ASTM B187
Fabrication
Hot and Cold Workability
Brinell Hardness
74
Mechanical Finish
Mill
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
Heat Treatable
No
Temper
H02
System of Measurement
Inch
Includes Material Certificate
Yes
Rockwell Hardness
B40
Material
Copper
Tensile Strength
42,000 psi
Shape
Rectangular Bar
Material Grade
110
Appearance
Metallic

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 1/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.375 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.