Zoro Homepage

Copper Roll, Alloy 110, 0.003x12 Wx30 In L

  • Mfr # 6015

  • Zoro # G2306272


product price: $12.49
/ea

Key Features

Alloy Type
110
Finish
Mill
Temper
060
Length
30 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015
Zoro #
G2306272
UPC #
614121060159
Country of Origin
United States

Dimensions

Length
30 in
Width
12 in
Thickness
0.003 in
Width Tolerance
+/-0.02 in
Length Tolerance
+/-0.032 in
Roll Length
30 in
Overall Width
12 in

Details

Alloy Type
110
Finish
Mill
Temper
060
Material
Copper
Item
110 Copper Foil
Thickness Tolerance
+/-0.001 in
Shape
Foil
Tensile Strength
28,000 psi
Maximum Temperature
1,949 Degrees F
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
110
Application
Crafting, Industrial, Medical

Description

110 Copper Foil, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Width 12 in, Roll Length 30 in, Length Tolerance +/-0.032 in, Temper 060, Tensile Strength 28,000 psi, Maximum Temperature 1,949 Degrees F, Thickness 0.003 in, Thickness Tolerance +/-0.001 in, Shape Foil, Application Crafting, Industrial, Medical, Length Type Roll, System of Measurement Inch, Width Tolerance +/-0.02 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.