Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Bar 101-H04

  • Mfr # 15258_24_0

  • Zoro # G908360784


product price: $17.69
/ea

Key Features

Standards
ASTM B187, ASTM F68
Temper
H04
Material
Copper
Heat Treatment
No Heat Treatment
Rockwell Hardness
B45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15258_24_0
Zoro #
G908360784
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Outside Diameter Tolerance
+/-0.0015 in
Outside Diameter
3/8 in

Details

Standards
ASTM B187, ASTM F68
Temper
H04
Item
101 Copper Rod
Material
Copper
Heat Treatment
No Heat Treatment
Rockwell Hardness
B45
Tensile Strength
46,000 psi
Includes Material Certificate
Yes
Shape
Rod
Heat Treatable
No
System of Measurement
Inch
Yield Strength
40,000 psi
Application
Automotive, Conductors, Particle Accelerators
Material Grade
101
Brinell Hardness
83
Mechanical Finish
Mill
Appearance
Metallic

Description

101 Copper Rod, Material Copper, Material Grade 101, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.0015 in, Overall Length 24 in, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, ASTM F68, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 83, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.