Copper Round Bar 101-H04
Mfr # 19740_12_0
Zoro # G408361380
product price: $915.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM F68
Temper
H04
Material
Copper
Yield Strength
40,000 psi
Includes Material Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19740_12_0
Zoro #
G408361380
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter Tolerance
+/-0.006 in
Overall Length
12 in
Outside Diameter
3 3/4 in
Details
Standards
ASTM F68
Temper
H04
Item
101 Copper Rod
Material
Copper
Yield Strength
40,000 psi
Includes Material Certificate
No
Shape
Rod
Tensile Strength
46,000 psi
Heat Treatment
No Heat Treatment
Application
Automotive, Conductors, Particle Accelerators
Rockwell Hardness
B45
Material Grade
101
Brinell Hardness
83
Mechanical Finish
Mill
System of Measurement
Inch
Appearance
Metallic
Heat Treatable
No
Description
101 Copper Rod, Material Copper, Material Grade 101, Outside Diameter 3 3/4 in, Outside Diameter Tolerance +/-0.006 in, Overall Length 12 in, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM F68, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 83, Includes Material Certificate No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.