Copper Round Bar 101-H04
Mfr # 20919_72_0
Zoro # G508360412
product price: $14.89
/eaKey Features
Standards
ASTM B187, ASTM F68
Temper
H04
Material
Copper
Outside Diameter Tolerance
+/-0.0015 in
Includes Material Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20919_72_0
Zoro #
G508360412
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter Tolerance
+/-0.0015 in
Overall Length
6 ft
Outside Diameter
3/16 in
Details
Standards
ASTM B187, ASTM F68
Temper
H04
Item
101 Copper Rod
Material
Copper
Includes Material Certificate
Yes
Rockwell Hardness
B45
Application
Automotive, Conductors, Particle Accelerators
Heat Treatment
No Heat Treatment
Tensile Strength
46,000 psi
Brinell Hardness
83
Appearance
Metallic
Mechanical Finish
Mill
Material Grade
101
System of Measurement
Inch
Yield Strength
40,000 psi
Heat Treatable
No
Shape
Rod
Description
101 Copper Rod, Material Copper, Material Grade 101, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.0015 in, Overall Length 6 ft, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, ASTM F68, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 83, Includes Material Certificate Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.