Zoro Homepage

Copper Round Bar 101-H04

  • Mfr # 22679_72_0

  • Zoro # G308360452


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Standards
ASTM B187, ASTM F68
Temper
H04
Material
Copper
Brinell Hardness
83
Rockwell Hardness
B45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22679_72_0
Zoro #
G308360452
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/8 in
Outside Diameter Tolerance
+/-0.0013 in
Overall Length
6 ft

Details

Standards
ASTM B187, ASTM F68
Temper
H04
Item
101 Copper Rod
Material
Copper
Brinell Hardness
83
Rockwell Hardness
B45
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Shape
Rod
Tensile Strength
46,000 psi
Includes Material Certificate
Yes
System of Measurement
Inch
Application
Automotive, Conductors, Particle Accelerators
Mechanical Finish
Mill
Material Grade
101
Appearance
Metallic
Heat Treatable
No

Description

101 Copper Rod, Material Copper, Material Grade 101, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.0013 in, Overall Length 6 ft, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, ASTM F68, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 83, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.