Copper Round Bar 101-H04
Mfr # 7519_72_0
Zoro # G508360672
product price: $1,877.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM B187, ASTM F68
Temper
H04
Material
Copper
Brinell Hardness
83
Heat Treatable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519_72_0
Zoro #
G508360672
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
2 1/4 in
Overall Length
6 ft
Details
Standards
ASTM B187, ASTM F68
Temper
H04
Item
101 Copper Rod
Material
Copper
Brinell Hardness
83
Heat Treatable
No
Application
Automotive, Conductors, Particle Accelerators
Includes Material Certificate
Yes
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Appearance
Metallic
Tensile Strength
46,000 psi
Rockwell Hardness
B45
Shape
Rod
Material Grade
101
Mechanical Finish
Mill
System of Measurement
Inch
Description
101 Copper Rod, Material Copper, Material Grade 101, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +/-0.004 in, Overall Length 6 ft, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, ASTM F68, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 83, Includes Material Certificate Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.