Zoro Homepage

Copper Round Bar 110-H04

  • Mfr # 1606_12_0

  • Zoro # G808360495


product price: $1.15
/ea
Sold in multiples of 7 for $8.05

Key Features

Standards
ASTM B187
Temper
H04
Material
Copper
Tensile Strength
46,000 psi
Outside Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1606_12_0
Zoro #
G808360495
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/8 in
Outside Diameter Tolerance
+/-0.0013 in
Overall Length
12 in

Details

Standards
ASTM B187
Temper
H04
Item
110 Copper Rod
Material
Copper
Tensile Strength
46,000 psi
System of Measurement
Inch
Heat Treatable
No
Includes Material Certificate
Yes
Application
Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring
Material Grade
110
Rockwell Hardness
B45
Shape
Rod
Yield Strength
40,000 psi
Mechanical Finish
Mill
Brinell Hardness
79
Heat Treatment
No Heat Treatment
Appearance
Metallic

Description

110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.0013 in, Overall Length 12 in, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring, Brinell Hardness 79, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.