Copper Round Bar 110-H04
Mfr # 1606_48_0
Zoro # G308361305
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Standards
ASTM B187
Temper
H04
Material
Copper
Heat Treatable
No
Includes Material Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1606_48_0
Zoro #
G308361305
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter Tolerance
+/-0.0013 in
Overall Length
4 ft
Outside Diameter
1/8 in
Details
Standards
ASTM B187
Temper
H04
Item
110 Copper Rod
Material
Copper
Heat Treatable
No
Includes Material Certificate
Yes
Material Grade
110
Application
Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring
Heat Treatment
No Heat Treatment
Rockwell Hardness
B45
Shape
Rod
System of Measurement
Inch
Brinell Hardness
79
Tensile Strength
46,000 psi
Yield Strength
40,000 psi
Appearance
Metallic
Mechanical Finish
Mill
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.0013 in, Overall Length 4 ft, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring, Brinell Hardness 79, Includes Material Certificate Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.