Zoro Homepage

Copper Round Bar 110-H04

  • Mfr # 1632_48_0

  • Zoro # G308361480


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B187
Temper
H04
Material
Copper
Includes Material Certificate
Yes
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1632_48_0
Zoro #
G308361480
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2 1/4 in
Overall Length
4 ft
Outside Diameter Tolerance
+/-0.003 in

Details

Standards
ASTM B187
Temper
H04
Item
110 Copper Rod
Material
Copper
Includes Material Certificate
Yes
System of Measurement
Inch
Appearance
Metallic
Mechanical Finish
Mill
Application
Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring
Heat Treatment
No Heat Treatment
Rockwell Hardness
B45
Yield Strength
40,000 psi
Shape
Rod
Material Grade
110
Heat Treatable
No
Tensile Strength
46,000 psi
Brinell Hardness
79

Description

110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 4 ft, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring, Brinell Hardness 79, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.