Copper Round Bar 110-H04
Mfr # 1634_48_0
Zoro # G208361412
product price: $1,244.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM B187
Temper
H04
Material
Copper
Outside Diameter
2 1/2 in
Includes Material Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1634_48_0
Zoro #
G208361412
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
2 1/2 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
4 ft
Details
Standards
ASTM B187
Temper
H04
Item
110 Copper Rod
Material
Copper
Includes Material Certificate
Yes
Heat Treatable
No
Heat Treatment
No Heat Treatment
Material Grade
110
Application
Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring
Rockwell Hardness
B45
Shape
Rod
Tensile Strength
46,000 psi
Brinell Hardness
79
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
40,000 psi
Appearance
Metallic
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.004 in, Overall Length 4 ft, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring, Brinell Hardness 79, Includes Material Certificate Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.