Copper Round Bar 110-H04
Mfr # 1641_24_0
Zoro # G008361520
product price: $1,260.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM B187
Temper
H04
Material
Copper
Mechanical Finish
Mill
Appearance
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1641_24_0
Zoro #
G008361520
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
24 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
3 1/2 in
Details
Standards
ASTM B187
Temper
H04
Item
110 Copper Rod
Material
Copper
Mechanical Finish
Mill
Appearance
Metallic
Heat Treatment
No Heat Treatment
Brinell Hardness
79
Application
Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring
Material Grade
110
System of Measurement
Inch
Heat Treatable
No
Rockwell Hardness
B45
Tensile Strength
46,000 psi
Includes Material Certificate
Yes
Yield Strength
40,000 psi
Shape
Rod
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 24 in, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring, Brinell Hardness 79
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.