Copper Round Bar 110-H04
Mfr # 19716_36_0
Zoro # G108361383
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM B187
Temper
H04
Material
Copper
System of Measurement
Inch
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19716_36_0
Zoro #
G108361383
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Outside Diameter
1 1/8 in
Outside Diameter Tolerance
+/-0.0025 in
Details
Standards
ASTM B187
Temper
H04
Item
110 Copper Rod
Material
Copper
System of Measurement
Inch
Shape
Rod
Tensile Strength
46,000 psi
Heat Treatable
No
Yield Strength
40,000 psi
Brinell Hardness
83
Appearance
Metallic
Rockwell Hardness
B45
Material Grade
110
Mechanical Finish
Mill
Application
Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring
Heat Treatment
No Heat Treatment
Includes Material Certificate
Yes
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.0025 in, Overall Length 36 in, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring, Brinell Hardness 83
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.