Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Bar 110-H04

  • Mfr # 19716_72_0

  • Zoro # G608361319


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B187
Temper
H04
Material
Copper
Shape
Rod
Outside Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19716_72_0
Zoro #
G608361319
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 1/8 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
6 ft

Details

Standards
ASTM B187
Temper
H04
Item
110 Copper Rod
Material
Copper
Shape
Rod
Application
Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring
Mechanical Finish
Mill
Yield Strength
40,000 psi
Rockwell Hardness
B45
Brinell Hardness
83
Material Grade
110
Appearance
Metallic
System of Measurement
Inch
Heat Treatable
No
Heat Treatment
No Heat Treatment
Includes Material Certificate
Yes
Tensile Strength
46,000 psi

Description

110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.0025 in, Overall Length 6 ft, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring, Brinell Hardness 83

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.