Copper Sheet 110, 0.032 in, 1,949 Degrees F, 24 in

  • Mfr # CU1100322424MI

  • Zoro # G811929955


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.032 in
Appearance
Mill
Texture
Unfinished
Gauge
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU1100322424MI
Zoro #
G811929955
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.032 in
Length Tolerance
+/-0.0625 in
Overall Width
24 in
Width Tolerance
+/-0.0625 in
Overall Length
24 in

Details

Material
Copper
Appearance
Mill
Texture
Unfinished
Gauge
20 ga
Mechanical Finish
Unpolished
Material Grade
110
Yield Strength
30 ksi
Fabrication
Cold Rolled
System of Measurement
Inch
Tensile Strength
38 ksi
Thickness Tolerance
+/-0.006 in
Item
Copper Sheet 110
Color
Copper
Shape
Architectural Sheet
Brinell Hardness
83
Rockwell Hardness
B25 to B64
Maximum Temperature
1,949 Degrees F

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.032 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 20 ga, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.