Zoro Homepage

Copper Sheet 110, 0.032 in, 24 in, 4 ft

  • Mfr # CU1100322448MI

  • Zoro # G411929959


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.032 in
Overall Length
4 ft
Maximum Temperature
1,949 Degrees F
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU1100322448MI
Zoro #
G411929959
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.032 in
Overall Length
4 ft
Overall Width
24 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in

Details

Material
Copper
Maximum Temperature
1,949 Degrees F
Fabrication
Cold Rolled
System of Measurement
Inch
Shape
Architectural Sheet
Yield Strength
30 ksi
Texture
Unfinished
Gauge
20 ga
Appearance
Mill
Item
Copper Sheet 110
Thickness Tolerance
+/-0.006 in
Tensile Strength
38 ksi
Color
Copper
Brinell Hardness
83
Mechanical Finish
Unpolished
Rockwell Hardness
B25 to B64
Material Grade
110

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.032 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 20 ga, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.