Zoro Homepage

Copper Sheet 110, 0.032 in, Satin, B25 to B64

  • Mfr # CU11003224484

  • Zoro # G911929916


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.032 in
Brinell Hardness
83
Material Grade
110
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU11003224484
Zoro #
G911929916
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.032 in
Overall Width
24 in
Width Tolerance
+/-0.0625 in
Overall Length
4 ft
Length Tolerance
+/-0.0625 in

Details

Material
Copper
Brinell Hardness
83
Material Grade
110
Item
Copper Sheet 110
System of Measurement
Inch
Rockwell Hardness
B25 to B64
Fabrication
Cold Rolled
Yield Strength
30 ksi
Shape
Architectural Sheet
Texture
#4 Satin (Brushed) Finish
Tensile Strength
38 ksi
Mechanical Finish
Polished
Appearance
Satin
Gauge
20 ga
Maximum Temperature
1,949 Degrees F
Color
Copper
Thickness Tolerance
+/-0.006 in

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.032 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 20 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.