Zoro Homepage

Copper Sheet 110, 0.04 in, +/-0.006 in, Architectural Sheet

  • Mfr # CU11004024488

  • Zoro # G711929567


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.04 in
Yield Strength
30 ksi
Width Tolerance
+/-0.0625 in
Mechanical Finish
Buffed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU11004024488
Zoro #
G711929567
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.04 in
Width Tolerance
+/-0.0625 in
Length Tolerance
+/-0.0625 in
Overall Length
4 ft
Overall Width
24 in

Details

Material
Copper
Yield Strength
30 ksi
Mechanical Finish
Buffed
Thickness Tolerance
+/-0.006 in
Gauge
18 ga
Shape
Architectural Sheet
Color
Copper
Appearance
Mirror-Like
Texture
#8 Mirror (Buffed) Finish
System of Measurement
Inch
Rockwell Hardness
B25 to B64
Brinell Hardness
83
Maximum Temperature
1,949 Degrees F
Fabrication
Cold Rolled
Tensile Strength
38 ksi
Item
Copper Sheet 110
Material Grade
110

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.04 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 18 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mirror-Like

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.