Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Sheet 110, 0.05 in, Inch, 83

  • Mfr # CU11005012124

  • Zoro # G911930295


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.05 in
Color
Copper
Maximum Temperature
1,949 Degrees F
Tensile Strength
38 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU11005012124
Zoro #
G911930295
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.05 in
Overall Length
12 in
Width Tolerance
+/-0.0625 in
Overall Width
12 in
Length Tolerance
+/-0.0625 in

Details

Material
Copper
Color
Copper
Item
Copper Sheet 110
Maximum Temperature
1,949 Degrees F
Tensile Strength
38 ksi
Shape
Architectural Sheet
Mechanical Finish
Polished
Material Grade
110
System of Measurement
Inch
Gauge
16 ga
Texture
#4 Satin (Brushed) Finish
Brinell Hardness
83
Rockwell Hardness
B25 to B64
Thickness Tolerance
+/-0.006 in
Yield Strength
30 ksi
Appearance
Satin
Fabrication
Cold Rolled

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.05 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 16 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.