Copper Sheet 110, 0.06 in, +/-0.0625 in, 1,949 Degrees F
Mfr # CU1100602448MI
Zoro # G111930767
product price: $836.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Thickness
0.06 in
Overall Width
24 in
Width Tolerance
+/-0.0625 in
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU1100602448MI
Zoro #
G111930767
UPC #
-
Country of Origin
Bulgaria
Dimensions
Thickness
0.06 in
Overall Width
24 in
Width Tolerance
+/-0.0625 in
Overall Length
4 ft
Length Tolerance
+/-0.0625 in
Details
Material
Copper
Fabrication
Cold Rolled
System of Measurement
Inch
Gauge
14 ga
Item
Copper Sheet 110
Tensile Strength
38 ksi
Maximum Temperature
1,949 Degrees F
Brinell Hardness
83
Thickness Tolerance
+/-0.007 in.
Shape
Architectural Sheet
Rockwell Hardness
B25 to B64
Mechanical Finish
Unpolished
Yield Strength
30 ksi
Texture
Unfinished
Material Grade
110
Color
Copper
Appearance
Mill
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.06 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 14 ga, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.