Zoro Homepage

Copper Sheet 110, 0.06 in, Polished, 38 ksi

  • Mfr # CU11006012124

  • Zoro # G211930452


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.06 in
Overall Width
12 in
Material Grade
110
Thickness Tolerance
+/-0.007 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU11006012124
Zoro #
G211930452
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.06 in
Overall Width
12 in
Overall Length
12 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in

Details

Material
Copper
Material Grade
110
Thickness Tolerance
+/-0.007 in.
Tensile Strength
38 ksi
Gauge
14 ga
Brinell Hardness
83
Maximum Temperature
1,949 Degrees F
Yield Strength
30 ksi
Fabrication
Cold Rolled
Color
Copper
Appearance
Satin
Item
Copper Sheet 110
Texture
#4 Satin (Brushed) Finish
Mechanical Finish
Polished
Shape
Architectural Sheet
Rockwell Hardness
B25 to B64
System of Measurement
Inch

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.06 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 14 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.