Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Sheet 110, 0.08 in, Cold Rolled, 83

  • Mfr # CU1100801212MI

  • Zoro # G511930688


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.08 in
Thickness Tolerance
+/-0.007 in.
Texture
Unfinished
Rockwell Hardness
B25 to B64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU1100801212MI
Zoro #
G511930688
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.08 in
Length Tolerance
+/-0.0625 in
Overall Width
12 in
Overall Length
12 in
Width Tolerance
+/-0.0625 in

Details

Material
Copper
Thickness Tolerance
+/-0.007 in.
Texture
Unfinished
Rockwell Hardness
B25 to B64
Maximum Temperature
1,949 Degrees F
Mechanical Finish
Unpolished
Material Grade
110
Fabrication
Cold Rolled
System of Measurement
Inch
Gauge
12 ga
Appearance
Mill
Yield Strength
30 ksi
Color
Copper
Brinell Hardness
83
Shape
Architectural Sheet
Tensile Strength
38 ksi
Item
Copper Sheet 110

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.08 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 12 ga, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.