Zoro Homepage

Copper Sheet 110, 0.08 in, Mirror-Like, +/-0.0625 in

  • Mfr # CU11008012128

  • Zoro # G511930879


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.08 in
System of Measurement
Inch
Length Tolerance
+/-0.0625 in
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU11008012128
Zoro #
G511930879
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.08 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Overall Width
12 in
Overall Length
12 in

Details

Material
Copper
System of Measurement
Inch
Color
Copper
Brinell Hardness
83
Texture
#8 Mirror (Buffed) Finish
Rockwell Hardness
B25 to B64
Material Grade
110
Shape
Architectural Sheet
Appearance
Mirror-Like
Yield Strength
30 ksi
Gauge
12 ga
Item
Copper Sheet 110
Tensile Strength
38 ksi
Mechanical Finish
Buffed
Thickness Tolerance
+/-0.007 in.
Fabrication
Cold Rolled
Maximum Temperature
1,949 Degrees F

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.08 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 12 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.