Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Sheet 110, 0.08 in, No. 8 Mirror (Buffed) Finish, 1,949 Degrees F

  • Mfr # CU11008024248

  • Zoro # G511930541


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.08 in
Material Grade
110
Overall Length
24 in
Rockwell Hardness
B25 to B64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU11008024248
Zoro #
G511930541
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.08 in
Overall Length
24 in
Overall Width
24 in
Width Tolerance
+/-0.0625 in
Length Tolerance
+/-0.0625 in

Details

Material
Copper
Material Grade
110
Rockwell Hardness
B25 to B64
Appearance
Mirror-Like
Item
Copper Sheet 110
System of Measurement
Inch
Color
Copper
Texture
#8 Mirror (Buffed) Finish
Maximum Temperature
1,949 Degrees F
Thickness Tolerance
+/-0.007 in.
Shape
Architectural Sheet
Mechanical Finish
Buffed
Yield Strength
30 ksi
Brinell Hardness
83
Fabrication
Cold Rolled
Gauge
12 ga
Tensile Strength
38 ksi

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.08 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 12 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.