Zoro Homepage

Copper Sheet 110, 0.125 in, 0.125 ga, Unpolished

  • Mfr # CU1101252448MI

  • Zoro # G711931034


product price: $1,674.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.125 in
Maximum Temperature
1,949 Degrees F
Overall Width
24 in
Mechanical Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU1101252448MI
Zoro #
G711931034
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.125 in
Overall Width
24 in
Length Tolerance
+/-0.0625 in
Overall Length
4 ft
Width Tolerance
+/-0.0625 in

Details

Material
Copper
Maximum Temperature
1,949 Degrees F
Mechanical Finish
Unpolished
Texture
Unfinished
Brinell Hardness
83
Yield Strength
30 ksi
Shape
Architectural Sheet
Rockwell Hardness
B25 to B64
Gauge
0.125 ga
Thickness Tolerance
+/-0.01 in
Fabrication
Cold Rolled
Item
Copper Sheet 110
Material Grade
110
Color
Copper
Tensile Strength
38 ksi
Appearance
Mill
System of Measurement
Inch

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.125 in Thickness, Thickness Tolerance +/-0.01 in, Gauge 0.125 ga, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.