Zoro Homepage

Copper Sheet 110, 0.125 in, 12 in, 0.125 ga

  • Mfr # CU11012512128

  • Zoro # G011931048


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.125 in
Brinell Hardness
83
Texture
#8 Mirror (Buffed) Finish
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU11012512128
Zoro #
G011931048
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.125 in
Overall Width
12 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Overall Length
12 in

Details

Material
Copper
Brinell Hardness
83
Texture
#8 Mirror (Buffed) Finish
Appearance
Mirror-Like
Yield Strength
30 ksi
System of Measurement
Inch
Shape
Architectural Sheet
Item
Copper Sheet 110
Mechanical Finish
Buffed
Maximum Temperature
1,949 Degrees F
Gauge
0.125 ga
Fabrication
Cold Rolled
Rockwell Hardness
B25 to B64
Color
Copper
Thickness Tolerance
+/-0.01 in
Material Grade
110
Tensile Strength
38 ksi

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.125 in Thickness, Thickness Tolerance +/-0.01 in, Gauge 0.125 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.